Beli dca power tools di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DCA Cordless Impact Wrench
    Mulai

    Rp3.199.900

    DCA Cordless Impact Wrench
    Deskripsi:
    A quality Power Tools with guaranteed spare parts, safe and comfortable to use, and an affordable price This type can be used to install and open the nut or bolt This type using battery (cordless) so as to facilitate use and can be brought anywhere
    atribut:
    • Battery Power Input: 18V/3Ah x 2
    • No Load Speed (rpm): 0-2200
  2. TSUZUMI Airless Paint Sprayer
    Mulai

    Rp3.399.900

    TSUZUMI Airless Paint Sprayer
    atribut:
    • Frequency (Hz): 50
    • Voltage (V): 220
    • Maximum Pressure (bar): 200
    • Pressure Controlling: Mechanical
  3. Graco Airless Paint Sprayer Electric Powered (Alat Semprot Cat)
    Mulai

    Rp17.999.900

    Graco Airless Paint Sprayer Electric Powered (Alat Semprot Cat)
    atribut:
    • UNSPSC: 31211908
    • Guns Supported: 1
    • Tip Size Included (inch): 0.015
  4. DCA Airless High-Pressure Spraying Unit (Penyemprot Tekanan Tinggi)
    Mulai

    Rp8.899.900

    DCA Airless High-Pressure Spraying Unit (Penyemprot Tekanan Tinggi)
    atribut:
    • Power (W): 2200
    • Airflow (L/minute): 3.5
    • Maximum Operating Pressure (MPa): 20
    • No Load Speed (rpm): 1440
  5. DCA Cordless Drill Driver (Mesin Bor Baterai)
    Mulai

    Rp449.900

    DCA Cordless Drill Driver (Mesin Bor Baterai)
    Deskripsi:
    A quality Power Tools with spare parts guaranteed, safe and comfortable to use, and an affordable price This type can be used to drill wood and iron as well as removing and installing screws This type using battery (cordless) so as to facilitate use and can be brought anywhere
  6. DCA Blower
    Mulai

    Rp529.900

    DCA Blower
    Deskripsi:
    A quality Power Tools with spare parts guaranteed, safe and comfortable to use, and an affordable price This type Function to release the wind (blowing)
    atribut:
    • Maximum Gas Voumne (m³/minute): 2.8
    • No Load Speed (rpm): 16000
    • Rated Input Power (W): 680
  7. DCA Heat Gun
    Mulai

    Rp319.900

    DCA Heat Gun
    Deskripsi:
    A quality Power Tools with guaranteed spare parts, safe and comfortable to use, and an affordable price This type can be used to heat the objects to be easily formed or released can be applied to the automotive industry and rattan handcraft
  8. DCA Cordless Riveting Tool Blink
    Mulai

    Rp2.499.900

    DCA Cordless Riveting Tool Blink
    atribut:
    • Battery Power Input: 12V/2Ah x 2
    • Stroke Capacity (mm): 20
    • Alumunium Blind Rivet (mm): Ø 2.4-5
    • Max. Tension (N): 700
  9. DCK Cordless Drill Driver (Mesin Bor Baterai)
    Mulai

    Rp439.900

    DCK Cordless Drill Driver (Mesin Bor Baterai)
    atribut:
    • Maximum Screw Diameter (mm): 7
    • Chuck Capacity (mm): 10
  10. DCA Air Stapler
    Mulai

    Rp299.900

    DCA Air Stapler
    atribut:
    • Capacity of Magazine (Pcs): 100
  11. Dongcheng Cordless Impact Drill (Mesin Bor Beton Baterai)
    Mulai

    Rp469.900

    Dongcheng Cordless Impact Drill (Mesin Bor Beton Baterai)
    Deskripsi:
    Accessories & Package Charger, Battery Pack (2pcs), Driver Bit, Plastic Case Packing
  12. DCK Cordless Impact Wrench Brushless
    Mulai

    Rp2.999.900

    DCK Cordless Impact Wrench Brushless
    atribut:
    • Power (V): 20
    • Standard Bolt Size (mm): 12.7 (1/2inch)
    • Torque Setting: Smart-Loosen
    • Battery Voltage (V): 20
    • No Load Speed (rpm): 0-2000
    • Rated Impact Frequency (minute): 0-3000
    • Torque setting (N m): (Step L) 210, (Step H) 298
  13. DCA Percussion Hammer
    Mulai

    Rp1.699.900

Daftar Harga dca power tools Terbaru October 2026
DCA Rotary Hammer (Mesin Bor Bobok Beton)Rp979.900
DCA Cordless Impact WrenchRp3.199.900
DCA Cordless Hammer Drill (Mesin Bor Beton Baterai)Rp819.900
TSUZUMI Airless Paint SprayerRp3.399.900
Graco Airless Paint Sprayer Electric Powered (Alat Semprot Cat)Rp17.999.900
DCA Airless High-Pressure Spraying Unit (Penyemprot Tekanan Tinggi)Rp8.899.900
DCA Cordless Drill Driver (Mesin Bor Baterai)Rp449.900
DCA BlowerRp529.900
DCA Heat GunRp319.900
DCA Cordless Riveting Tool BlinkRp2.499.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait